Hamilton Cylindrical Semi Flush Ceiling Light with Faceted Cut Crystals, IP44

Order Code: ZT3310466S

£229.99 Inc VAT (20%)


Description

Hamilton Cylindrical Semi Flush Ceiling Light with Faceted Cut Crystals, IP44 | Description: Add a touch of glamour to your bathroom with this modern framed design bathroom with clear glass faceted cut crystals. This item is dimmable so the most relaxing ambient light can be created. IP44 suitable for bathroom use. | Features: Finish: Chrome Plate & Clear Crystal Glass, Material: Steel & crystal glass, Diameter (cm) : 35.50, Lamp Type: G9, Number of Lights: 3, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 3W, Weight (kg) : 4.07

See full description
Specifications for Hamilton Cylindrical Semi Flush Ceiling Light with Faceted Cut Crystals, IP44
  • Diameter
    35.5cm
  • Bulb Included
    No
  • Number of Lights
    3
  • Weight
    4.07kg
  • Maximum Wattage
    3W
  • Product Type
    Semi Flush Ceiling Light
  • Material
    Steel & Crystal Glass
  • Lamp Type
    G9
  • IP Rating
    IP44
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome