Hampton Shade Cluster Ceiling 3 Light Transparent (Fluted) Brushed Brass | Features: Finish: Transparent (Fluted) Brushed Brass | Material: Glass Brass | IP Rating: IP20 | Height: 18.5cm | Width: 30cm | Depth: 30cm | Lamp Type: E14 | No. of Lamps: 3 | Weight: 3.1kg | Wattage (max) : 7W