Hampworth Round Ceiling 3 Candle Lantern Bright Nickel, Clear Glass Shade

Order Code: ZT3310706S

£279.99 Inc VAT (20%)


Description

Hampworth Round Ceiling 3 Candle Lantern Bright Nickel, Clear Glass Shade | Description: Timeless modern flush light with bright nickel plated metalwork. Curved arm detailing pair with e14 LED filament lamps to complete the look. Dimmable this light is ideal for living rooms, hallways and kitchens alike. | Features: Finish: Bright nickel plate & clear glass, Material: Steel & glass, Diameter (cm) : 35.70, Lamp Type: E14, Number of Lights: 3, IP Rating: IP20, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 6W, Weight (kg) : 3.58

See full description
Specifications for Hampworth Round Ceiling 3 Candle Lantern Bright Nickel, Clear Glass Shade
  • Maximum Wattage
    6W
  • Colour
    Bright Nickel
  • IP Rating
    IP20
  • Number of Lights
    3
  • Lamp Type
    E14
  • Bulb Included
    No
  • Product Type
    Ceiling Lantern
  • Material
    Steel & glass
  • Diameter
    35.7cm
  • Weight
    3.58kg
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome