Hanna Flush Clear Crystal (K5) Glass & Chrome Effect Plate 4 Light Dimmable IP20 - G9

Order Code: ZT3310726S

£309.99 Inc VAT (20%)


Description

Hanna Flush Clear Crystal (K5) Glass & Chrome Effect Plate 4 Light Dimmable IP20 - G9 | Description: A beautiful high quality, reflective clear crystal ceiling light, filled with faceted glass droplets for an opulent addition to the most loved interiors of your home. Complete the look with the matching ceiling pendant and wall light. | Features: Finish: Clear Crystal (K5) Glass & Chrome Effect Plate, Material: Steel & Crystal Glass, IP Rating: IP20, Diameter (cm) : 36, Projection (cm) : 22, Lamp Type: G9, No. of Lamps: 4, Wattage: 28W, Bulb Included: No, Dimmable, Kelvin (K) : 2800, Lumens (L) : 370, Weight (kg) : 3.8

See full description
Specifications for Hanna Flush Clear Crystal (K5) Glass & Chrome Effect Plate 4 Light Dimmable IP20 - G9
  • Number of Lamps
    4
  • Product Type
    Flush Mount Light
  • Colour Temperature
    2800K
  • Projection
    22cm
  • Lumens
    370L
  • Weight
    3.8kg
  • Diameter
    36cm
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Lamp Type
    G9
  • Bulb Included
    No
  • Wattage
    28W
  • Material
    Steel & Crystal Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome