Hansen Multi Arm Glass Semi Flush Ceiling Lamp, Antique Brass Plate, Glass - 97247

Order Code: ZT3311389S

£269.99 Inc VAT (20%)


Description

Hansen Multi Arm Glass Semi Flush Ceiling Lamp, Antique Brass Plate, Glass | Description: An authentic 'resto' style industrial 3 light semi flush, finished in antique brass plating with authentic knurled lamp holder details and clear glass shades. Pair with filament LED lamps for that perfect industrial style. The perfect addition for today's stylish homes to create that on trend bar, bistro look. Other Family items available. | Features: Finish: Antique Brass, Clear Glass, Material: Steel, Glass, IP Rating: IP20, Projection: 16cm - 21cmcm, Diameter: 50cm - 70cmcm, Lamp Type: E14, No. of Lamps: 3, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.87, Wattage (max) : 7W LED

See full description
Specifications for Hansen Multi Arm Glass Semi Flush Ceiling Lamp, Antique Brass Plate, Glass - 97247
  • Bulb Included
    No
  • Finish
    Antique Brass
  • Product Type
    Semi Flush Ceiling Lamp
  • Weight
    1.87
  • Maximum Wattage
    7W LED
  • Projection
    16cm - 21cm
  • Diameter
    50cm - 70cm
  • Material
    Steel, Glass
  • Lamp Type
    E14
  • IP Rating
    IP20
  • No. of Lamps
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome