Harry Semi Flush Light - Black

Order Code: ZT4945914S

£169.99 Inc VAT (20%)


Description

Harry Semi Flush Light Black 4x E27 | Features: Finish: Black | Material: Steel Height (cm) : 32 | Width (cm) : 75 | Lamp Type: E27 | Number of Lights: 4 | IP Rating: | Wattage (max) : 60W

Specifications for Harry Semi Flush Light - Black
  • Finish
    Black
  • Maximum Wattage
    60W
  • Width
    75cm
  • Product Type
    Semi Flush Light
  • Lamp Type
    E27
  • Height
    32cm
  • Number of Lights
    4
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome