Hayfield Multi Arm Pendant Light Matt Antique Brass Plate, Green Velvet

Order Code: ZT3309959S

£299.99 Inc VAT (20%)


Description

Hayfield Multi Arm Pendant Light Matt Antique Brass Plate, Green Velvet | Description: Luxurious, sophisticated ceiling light with understated metalwork in a classic matt antique brass plated finish. Complemented by a rich green velvet shade complete with anti-glare fabric diffuser. Height adjustable via a versatile telescopic central stem. | Features: Finish: Matt Antique Brass Plate & Green Velvet, Material: Fabric & steel, Min Height (cm) : 37.00, Max Height (cm) : 49.00, Diameter (cm) : 56.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 3.45

See full description
Specifications for Hayfield Multi Arm Pendant Light Matt Antique Brass Plate, Green Velvet
  • IP Rating
    IP20
  • Weight
    3.45kg
  • Bulb Included
    No
  • Material
    Fabric & Steel
  • Min Height
    37.0cm
  • Product Type
    Pendant Light
  • Maximum Wattage
    10W
  • Number of Lights
    1
  • Lamp Type
    E27
  • Diameter
    56.0cm
  • Max Height
    49.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome