Hayley 5 Light Flush Ceiling Light Chrome, Crystal, G9

Order Code: ZT3309666S

£229.99 Inc VAT (20%)


Description

Hayley 5 Light Flush Ceiling Light Chrome, Crystal, G9 | Description: has a modern and elegant feel which is sure to completely transform any room. The crystals on the fitting allow the light to reflect and shine in a beautiful way. This fitting is the ideal choice in any formal style room. The fitting has a weight of five kilograms. This gorgeous flush fitting is also available as a nine light pendant | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 22, Diameter (cm) : 35, No. of Lights: 5, Lamp Type: G9, Wattage (max) : 33, Weight (kg) : 5, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: C

See full description
Specifications for Hayley 5 Light Flush Ceiling Light Chrome, Crystal, G9
  • Weight
    5kg
  • Class
    1 (Earthed)
  • Finish
    Chrome
  • Diameter
    35cm
  • Maximum Wattage
    33
  • Lamp Type
    G9
  • Product Type
    Flush Ceiling Light
  • IP Rating
    IP20
  • Height
    22cm
  • Bulb Included
    Yes
  • Energy Efficiency
    C
  • Number of Lights
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome