Hero 18W Led Round Flush Light Gloss White with Microwave, IP65

Order Code: ZT3309888S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£67.887%


Description

Hero 18W LED Round Flush Light Gloss White with Microwave, IP65 | Description: Complete with built in Microwave sensor
360/120˚ detection angle, 2 to 50lux sensitivity, 10% (1 Meter) to 100% adjustable range with a 5 sec - 30 min timer function, Max. (diameter x height) : 6m X 3m mounted on the ceiling, and Max. (Length x Height) : 12m X 2m mounted on the wall
Gloss white & opal pc
Constructed from polycarbonate | Features: Finish: Gloss White, Diameter (cm) : 31.60, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP65, Kelvin: 3000/4000/6000K, Lumens: 1800lm, Dimmable: Non-dimmable, Bulb Included: Yes, Wattage (max) : 18W, Weight (kg) : 0.84

See full description
Specifications for Hero 18W Led Round Flush Light Gloss White with Microwave, IP65
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Number of Lights
    1
  • Maximum Wattage
    18W
  • Product Type
    Flush Light
  • Diameter
    31.6cm
  • Weight
    0.84kg
  • Dimmable
    Non-dimmable
  • Finish
    Gloss White
  • IP Rating
    IP65
  • Colour Temperature
    3000/4000/6000K
  • Material
    Polycarbonate
  • Lumens
    1800lm
  • Sensor
    Microwave

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome