Hinkley Hadrian 1 Light Flush Mount Antique Nickel with Opal Glass IP44

Order Code: ZT4905306S

£209.99 Inc VAT (20%)


Description

Hinkley Hadrian 1 Light Flush Mount Antique Nickel with Opal Glass IP44 | Description: Hadrian is a retro-styled collection available in four classic finish options: Antique Nickel Brushed Bronze Chrome and Oil Rubbed Bronze. The etched opal or clear one piece glass shade features a slim design that will complement a variety of decors. | Features: Finish: Antique Nickel Material: Steel Height: 18.50cm Diameter: 19.60 Lamp Type: E27 Number of Lights: 1 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 1.53

See full description
Specifications for Hinkley Hadrian 1 Light Flush Mount Antique Nickel with Opal Glass IP44
  • Dimmable
    Yes
  • Product Type
    Flush Mount Light
  • Number of Lights
    1
  • Weight
    1.53kg
  • Maximum Wattage
    60W
  • Diameter
    19.6cm
  • Material
    Steel
  • Lamp Type
    E27
  • Finish
    Antique Nickel
  • Height
    18.5cm
  • IP Rating
    IP44