Hinkley Hadrian 2 Light Flush Mount Antique Nickel with Opal Glass IP44

Order Code: ZT4907642S

£299.99 Inc VAT (20%)


Description

Hinkley Hadrian 2 Light Flush Mount Antique Nickel with Opal Glass IP44 | Description: Hadrian is a retro-styled collection available in four classic finish options: Antique Nickel Brushed Bronze Chrome and Oil Rubbed Bronze. The etched opal or clear one piece glass shade features a slim design that will complement a variety of decors. | Features: Finish: Antique Nickel Material: Steel Height: 11.70 Diameter: 30.50cm Lamp Type: E27 Number of Lights: 2 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 40W Weight (kg) : 2.53

See full description
Specifications for Hinkley Hadrian 2 Light Flush Mount Antique Nickel with Opal Glass IP44
  • IP Rating
    IP44
  • Number of Lights
    2
  • Lamp Type
    E27
  • Weight
    2.53kg
  • Dimmable
    Yes
  • Material
    Steel
  • Diameter
    30.5cm
  • Finish
    Antique Nickel
  • Height
    11.7
  • Product Type
    Flush Mount Light
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome