Hopton Cylindrical Ceiling Light Bright Nickel, Clear Glass Shade

Order Code: ZT3310703S

£154.99 Inc VAT (20%)


Description

Hopton Cylindrical Ceiling Light Bright Nickel, Clear Glass Shade | Description: Simple yet stunning flush light in bright nickel plate and clear glass. Dimmable to create the perfect ambience making the perfect addition to hallway or low ceiling room. | Features: Finish: Bright nickel plate & clear glass, Material: Steel & glass, Diameter (cm) : 31.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.96

See full description
Specifications for Hopton Cylindrical Ceiling Light Bright Nickel, Clear Glass Shade
  • Product Type
    Ceiling Light
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Diameter
    31.0cm
  • Lamp Type
    E27
  • Weight
    1.96kg
  • Colour
    Bright Nickel
  • Material
    Steel & glass
  • Bulb Included
    No
  • Maximum Wattage
    10W
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome