Integrated Led 1 Light Decorative Flush Ceiling Light White

Order Code: ZT3310308S

£199.99 Inc VAT (20%)


Description

Integrated LED 1 Light Decorative Flush Ceiling Light White | Description: The elegant design of our flush, offers a temperature colour changing feature. The acrylic detailed design on the rim shows that flush lights dont have to be simple, add this decorative piece to both a traditional or modern home. | Features: Finish: Glass, Material: Acrylic, IP Rating: IP20, Height (cm) : 10, Width (cm) : 50, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000-5000, Lumens: 3000, Dimmable: Yes, Wattage (max) : 36W, Class: 1 (Earthed)

See full description
Specifications for Integrated Led 1 Light Decorative Flush Ceiling Light White
  • Colour Temperature
    3000-5000
  • Product Type
    Flush Ceiling Light
  • Height
    10cm
  • Colour
    White
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Finish
    Glass
  • Width
    50cm
  • Material
    Acrylic
  • Number of Lights
    1
  • Maximum Wattage
    36W
  • Lamp Type
    LED
  • Dimmable
    Yes
  • Lumens
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome