Integrated Led 1 Light Flush White

Order Code: ZT3312686S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Integrated LED 1 Light Flush White | Description: Set the mood in your home with the simple but decorative design of this LED flush fitting. The white acrylic finish is complemented with the star finish edging which definitely draws the eye. | Features: Finish: White, Material: Steel, IP Rating: IP20, Height (cm) : 9, Width (cm) : 28, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 960, Wattage (max) : 12W, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Integrated Led 1 Light Flush White
  • Width
    28cm
  • Height
    9cm
  • Lumens
    960
  • Product Type
    Flush Mount Light
  • Colour Temperature
    3000
  • Maximum Wattage
    12W
  • Lamp Type
    LED
  • IP Rating
    IP20
  • Material
    Steel
  • Finish
    White
  • Class
    1 (Earthed)
  • Bulb Included
    Yes
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome