Kichler Belle 3 Light Semi-Flush Mount Brushed Natural Brass

Order Code: ZT4905388S

£299.99 Inc VAT (20%)


Description

Kichler Belle 3 Light Semi-Flush Mount Brushed Natural Brass | Description: The distinctive shape of the decorative glass vessel gives this Belle 3 light semi flush ceiling light its pretty style. Clear seeded glass combines with the clean Brushed Natural Brass arms creating a style that works well in rooms with an updated traditional dcor. | Features: Finish: Brushed Natural Brass Material: Steel Height: 26.60 Diameter: 43.10 Lamp Type: E14 Number of Lights: 3 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 40W Weight (kg) : 3.89

See full description
Specifications for Kichler Belle 3 Light Semi-Flush Mount Brushed Natural Brass
  • IP Rating
    IP20
  • Material
    Steel
  • Height
    26.6
  • Weight
    3.89kg
  • Finish
    Brushed Natural Brass
  • Lamp Type
    E14
  • Number of Lights
    3
  • Product Type
    Semi-Flush Mount
  • Maximum Wattage
    40W
  • Dimmable
    Yes
  • Diameter
    43.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome