Kichler Morris Outdoor 2 Light Flush Mount Copper IP44

Order Code: ZT4905361S

£369.99 Inc VAT (20%)


Description

Kichler Morris Outdoor 2 Light Flush Mount Copper IP44 | Description: The incomparable trailing design of this flush mount fixture from the Morris collection reflects Southwest Mission style. Distressed copper finish along with the inside etched iridescent -seedy glass will be admired time and again. | Features: Finish: Distressed Copper Material: Aluminium Height: 15.20 Width: 29.80 Depth: 29.80 Lamp Type: E27 Number of Lights: 2 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 3.15

See full description
Specifications for Kichler Morris Outdoor 2 Light Flush Mount Copper IP44
  • Material
    Aluminium
  • IP Rating
    IP44
  • Maximum Wattage
    60W
  • Number of Lights
    2
  • Product Type
    Flush Mount Light
  • Height
    15.2
  • Dimmable
    Yes
  • Finish
    Distressed Copper
  • Width
    29.8
  • Weight
    3.15kg
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome