LED Bathroom Ceiling Flush Light Chrome IP44

Order Code: ZT3311511S

£103.99 Inc VAT (20%)


Description

LED Bathroom Ceiling Flush Light Chrome IP44 | Description: This bathroom ceiling light range allows you to choose the best one for your room. The fittings have a simple design; acrylic white or frosted glass diffusers with different colour rings. This allows the light to match any style bathroom. The fittings are ideal for bathrooms with low ceilings, due to the fact that they are flush fittings. Furthermore, the round shape of the fitting allows the LED light to shine around the room and provide ample illumination. | Features: Finish: Chrome, IP Rating: IP44, Height (cm) : 8, Diameter (cm) : 30, No. of Lights: 1, Lamp Type: LED, Kelvin: 3500, Lumens: 800, Wattage (max) : 12, Weight (kg) : 1.3, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for LED Bathroom Ceiling Flush Light Chrome IP44
  • Class
    1 (Earthed)
  • Lumens
    800
  • Colour Temperature
    3500
  • Height
    8cm
  • Lamp Type
    LED
  • Maximum Wattage
    12
  • Number of Lights
    1
  • Bulb Included
    Yes
  • IP Rating
    IP44
  • Finish
    Chrome
  • Weight
    1.3kg
  • Diameter
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome