LED Bathroom Flush Ceiling Light Chrome, Clear and Glass IP44

Order Code: ZT3311591S

£209.99 Inc VAT (20%)


Description

LED Bathroom Flush Ceiling Light Chrome, Clear and Glass IP44 | Description: Designed with simplicity and efficiency in mind, this chrome flush fitting is complete with a mirror back plate and glass finish. Ideal for use in a bathroom, kitchen or hallway. The fitting is rated IP44, making it suitable for a bathroom setting. The fitting is ideal in any size room, due to its flush feature. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. Class one. | Features: Finish: Chrome, Clear, Material: Glass, Metal, IP Rating: IP44, Height (cm) : 11, Diameter (cm) : 38, No. of Lights: 96, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 1920, Wattage (max) : 20

See full description
Specifications for LED Bathroom Flush Ceiling Light Chrome, Clear and Glass IP44
  • Maximum Wattage
    20
  • Material
    Glass, Metal
  • IP Rating
    IP44
  • Colour Temperature
    3000
  • Lamp Type
    Integrated LED
  • Colour
    Chrome
  • Lumens
    1920
  • Number of Lights
    96
  • Height
    11cm
  • Diameter
    38cm
  • Product Type
    Flush Ceiling Light
  • Finish
    Chrome, Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome