Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Flush Mount Lights
Luminaire LED IP44 White Prism - CO4200 x 4K
By Thorn
Order Code:
ZT5071263S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flush-mount-lights/luminaire-led-ip44-white-prism-co4200-x-4k/p/ZT5071263S
Add to quotation
View all Flush Mount Lights
Description
Thorn LUMINAIRE LED IP44 WHI PRISM Surface & Suspended Fluorescent (ME) CO4200X4K
Specifications
Specifications for Luminaire LED IP44 White Prism - CO4200 x 4K
Colour Temperature
4000 K
Housing Material
Steel
Length
1220mm
Number of Lamps
1
Width
217mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome