Magic Integrated Led 3 Light Flush Satin Silver, White, Silver

Order Code: ZT3312117S

£199.99 Inc VAT (20%)


Description

Magic Integrated LED 3 Light Flush Satin Silver, White, Silver | Description: The striking ceiling light is an ideal product for a modern home. The hoop design of the product features a satin silver finish and can be a great addition to an entertaining space. | Features: Finish: Satin Silver, Material: Stainless Steel, IP Rating: IP20, Height (cm) : 14, Width (cm) : 48, No. of Lights: 3, Lamp Type: LED, Kelvin: 3000, Lumens: 1090, Dimmable: Yes, Wattage (max) : 30W, Class: 2 (Double Insulated)

See full description
Specifications for Magic Integrated Led 3 Light Flush Satin Silver, White, Silver
  • Finish
    Satin Silver
  • Colour
    Silver
  • Colour Temperature
    3000K
  • Maximum Wattage
    30W
  • Class
    2 (Double Insulated)
  • IP Rating
    IP20
  • Product Type
    Flush Mount Light
  • Height
    14cm
  • Material
    Stainless Steel
  • Lumens
    1090lm
  • Lamp Type
    LED
  • Number of Lights
    3
  • Width
    48cm
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome