Mashiko Bathroom Ceiling Light Polished Chrome

Order Code: ZT4945909S

£299.99 Inc VAT (20%)


Description

Mashiko Bathroom Ceiling Light Polished Chrome IP44 E27 | Description: Another simple yet classy bathroom ceiling light the round has a cylinder shaped glass shade encased in polished chrome. It has a dimmable feature which enables it to be brightened or dimmed as required. Class 2. Suitable for bathroom zones 2 and 3. | Features: Finish: Polished Chrome IP Rating: IP44 Depth (cm) : 9 Diameter (cm) : 30 No. of Lights: 1 Lamp Type: E27 Wattage (max) : 60

See full description
Specifications for Mashiko Bathroom Ceiling Light Polished Chrome
  • Finish
    Polished Chrome
  • IP Rating
    IP44
  • Diameter
    30cm
  • Lamp Type
    E27
  • Depth
    9cm
  • Product Type
    Bathroom Ceiling Light
  • Maximum Wattage
    60W
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome