Mathias Decorative Flush Ceiling Lamp, Dark Bamboo, Plywood with Matt Black Paint

Order Code: ZT3311756S

£129.99 Inc VAT (20%)


Description

Mathias Decorative Flush Ceiling Lamp, Dark Bamboo, Plywood With Matt Black Paint | Description: A simple and stylish ceiling-flush light inspired by nature, with sustainably sourced dark bamboo cage, creating a soft warm light. Finished with matt black paint and dark wood detailing. | Features: Finish: Dark Bamboo, Plywood With Matt Black Paint, Material: Steel, Bamboo, Wood, IP Rating: IP20, Projection: 23cm, Diameter: 40.5cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 0.97, Wattage (max) : 10W LED

See full description
Specifications for Mathias Decorative Flush Ceiling Lamp, Dark Bamboo, Plywood with Matt Black Paint
  • IP Rating
    IP20
  • Diameter
    40.5cm
  • Lamp Type
    E27
  • Weight
    0.97
  • Product Type
    Flush Ceiling Lamp
  • No. of Lamps
    1
  • Material
    Steel, Bamboo, Wood
  • Wattage
    10W LED
  • Bulb Included
    No
  • Projection
    23cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome