Merola Contemporary Designer Crystal Led 3 Ring Semi Flush Ceiling Light Chrome, Warm White, IP44

Order Code: ZT3310532S

£169.99 Inc VAT (20%)


Description

Merola Contemporary Designer Crystal LED 3 Ring Semi Flush Ceiling Light Chrome, Warm White, IP44 | Description: Stylish chrome plated semi flush light encrusted with thousands of clear faceted reflective detail. This captivating light fitting with adjustable hoop positions will add a contemporary edge to any bathroom and is IP44 rated. Other family items also available to complete the look. | Features: Finish: Chrome Plate & Clear Faceted Acrylic, Material: Steel & aluminium alloy & Acrylic, Diameter (cm) : 56.00, Lamp Type: E27, Number of Lights: 3, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.19

See full description
Specifications for Merola Contemporary Designer Crystal Led 3 Ring Semi Flush Ceiling Light Chrome, Warm White, IP44
  • Number of Lights
    3
  • Bulb Included
    No
  • Colour
    Chrome
  • Colour Temperature
    Warm White
  • IP Rating
    IP44
  • Maximum Wattage
    10W
  • Dimmable
    Yes
  • Weight
    1.19kg
  • Diameter
    56.0cm
  • Product Type
    Semi Flush Ceiling Light
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome