Milea Dimmable LED Flush Light - 60W CCT 4500LM

Order Code: ZT5112566S

£199.99 Inc VAT (20%)


Description

Milea Dimmable LED Flush Light 60W CCT 4500Lm | Description: Milea 60W LED Ceiling lamp with crystal glass effect. Three lighting temperatures adjustable brightness and the memory function. Includes remote control that allows you to save two lighting settings. | Features: Material: PC IP Rating: IP20 Dimensions: Diameter: 515mm Lamp Type: Integrated LED Dimmable: Yes Kelvin: 3000-4000-6000K Lumens: 300-4500lm

See full description
Specifications for Milea Dimmable LED Flush Light - 60W CCT 4500LM
  • Material
    PC
  • Colour Temperature
    3000-4000-6000K
  • Lumens
    4500LM
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Lamp Type
    Integrated LED
  • Wattage
    60W
  • Product Type
    LED Flush Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome