Milston Semi Flush Ceiling Light Chrome, Clear Sprail Design Glass Globe Shade, IP44

Order Code: ZT3310909S

£129.99 Inc VAT (20%)


Description

Milston Semi Flush Ceiling Light Chrome, Clear Sprail Design Glass Globe Shade, IP44 | Description: Smart and stylish wall light with clear spiral design glass shade. Dimmable and IP44 rated to allow you to create the perfect relaxing bathroom space. | Features: Finish: Chrome Plate & Clear Spiral Glass, Material: Steel & glass, Diameter (cm) : 24.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.08

See full description
Specifications for Milston Semi Flush Ceiling Light Chrome, Clear Sprail Design Glass Globe Shade, IP44
  • Number of Lights
    1
  • Lamp Type
    E27
  • Product Type
    Semi Flush Ceiling Light
  • Material
    Steel & Glass
  • Colour
    Chrome
  • Diameter
    24.0cm
  • Weight
    1.08kg
  • Dimmable
    Yes
  • Bulb Included
    No
  • Maximum Wattage
    10W
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome