Montana Integrated Led Flush Light Gloss White, Opal Polypropylene

Order Code: ZT3312529S

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.145%


Description

Montana Integrated LED Flush Light Gloss White, Opal Polypropylene | Description: Using the latest in Colour Changing Technology (CCT) , each this flush can be warm white, cool white or daylight white with the simple flick of a wall switch, a memory function maintains the last colour selected. The SMD LED module offers 3000K, 4000K or 6500K and projects up to 940 lumens. Easy to install with the fast fix terminal block. Suitable for both domestic and commercial applications. | Features: Finish: Opal Polypropylene, Gloss White, Material: Polypropylene, Steel, IP Rating: IP20, Diameter (cm) : 33, Projection (cm) : 7, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 6500, 4000, 3000

See full description
Specifications for Montana Integrated Led Flush Light Gloss White, Opal Polypropylene
  • Colour Temperature
    6500, 4000, 3000
    3000K, 4000K, 6500K
  • Material
    Polypropylene, Steel
  • Product Type
    Flush Light
  • Colour
    Gloss White
  • No. of Lights
    1
  • Lamp Type
    Integrated LED
  • IP Rating
    IP20
  • Diameter
    33cm
  • Projection
    7cm
  • Lumens
    940

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome