Moon Lifestyle Simple Flush Ceiling Light Antique Brass - Leaf Copper Finish, 2x E27

Moon Lifestyle Simple Flush Ceiling Light Antique Brass - Leaf Copper Finish, 2x E27

Order Code: ZT3313335S

£299.99 Inc VAT (20%)

Currently unavailable

Description

Moon Lifestyle Simple Flush Ceiling Light Antique Brass - Leaf Copper Finish, 2x E27 | Description: Decor LEAF COPPER. Brilliant eye-catchers making you moonstruck: Our magnificent lights show hand-crafted gold, silver or copper leaf décors or a pure white metal finish. Sleek design meets timeless elegance: These veritable highlights make a bold style statement in any setting.Nostalgic look created by fine antique brass.Hand-crafted, each piece of art is unique. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 9, Diameter (cm) : 40, Lamp Type: E27, No. of Lights: 2, Weight (kg) : 2, Bulb Included: No, Wattage (max) : 60W, IP Rating: IP20, Height (cm) : 9, Diameter (cm) : 40, Lamp Type: E27, No. of Lights: 2, Weight (kg) : 2, Bulb Included: No, Wattage (max) : 60W

See full description
Specifications for Moon Lifestyle Simple Flush Ceiling Light Antique Brass - Leaf Copper Finish, 2x E27
  • Finish
    Antique Brass
  • Number of Lights
    2
  • Maximum Wattage
    60W
  • Diameter
    40cm
  • Bulb Included
    No
  • Lamp Type
    E27
  • Product Type
    Flush Ceiling Light
  • IP Rating
    IP20
  • Height
    9cm
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome