Moon Lifestyle Simple Flush Ceiling Light Chrome 1x E27

Order Code: ZT5144512S

£179.99 Inc VAT (20%)


Description

Moon Lifestyle Simple Flush Ceiling Light Chrome 1x E27 | Description: Decor LEAF SILVER. Brilliant eye-catchers making you moonstruck: Our magnificent lights show hand-crafted gold silver or copper leaf dcors or a pure white metal finish. Sleek design meets timeless elegance: These veritable highlights make a bold style statement in any setting.Hand-crafted each piece of art is unique. | Features: Finish: Chrome IP Rating: IP20 Max Height (cm) : 8 Diameter (cm) : 30 Lamp Type: E27 No. of Lights: 1 Weight (kg) : 0.7 Bulb Included: No Wattage (max) : 60W IP Rating: IP20 Max Height (cm) : 8 Diameter (cm) : 30 Lamp Type: E27 No. of Lights: 1 Weight (kg) : 0.7 Bulb Included: No Wattage (max) : 60W

See full description
Specifications for Moon Lifestyle Simple Flush Ceiling Light Chrome 1x E27
  • Maximum Wattage
    60W
  • Finish
    Chrome
  • Diameter
    30cm
  • Product Type
    Flush Ceiling Light
  • IP Rating
    IP20
  • Bulb Included
    No
  • Lamp Type
    E27
  • No. of Lights
    1
  • Weight
    0.7kg
  • Max Height
    8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome