Nassira Dimmable LED Flush Light - 60W 4500LM CCT

Order Code: ZT5112563S

£209.99 Inc VAT (20%)


Description

Nassira Dimmable LED Flush Light 60W 4500Lm CCT | Description: Ceiling lamp with integrated LED lighting. Power of 60W 4500lm. Changeable light colour (3000K/4500K/6000K) Dimmable with a remote control included. Structure in metal acrylic and crystal with a diameter of 535mm. | Features: IP Rating: IP20 Dimensions: Diameter: 535X84mm Lamp Type: Integrated LED Dimmable: Yes Kelvin: 3000-4500-6000K Lumens: 4500lm

See full description
Specifications for Nassira Dimmable LED Flush Light - 60W 4500LM CCT
  • Colour Temperature
    3000-4500-6000K
  • Lamp Type
    Integrated LED
  • Dimmable
    Yes
  • Product Type
    LED Flush Light
  • Lumens
    4500LM
  • IP Rating
    IP20
  • Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome