Noble Integrated Led 1 Light Bathroom Flush Light Opal, Silver IP44 - 54479

Order Code: ZT3310623S

£129.99 Inc VAT (20%)


Description

Noble Integrated LED 1 Light Bathroom Flush Light Opal, Silver IP44 | Description: Super slim, silver LED flush light with an IP44 rating. The SMD module produces a powerful 1900 lumens, ideal for commercial or residential use. This can be wall or ceiling mounted and is available in square or round. | Features: Finish: Opal, Silver, Material: Die cast aluminium alloy, Polycarbonate, IP Rating: IP44, Diameter (cm) : 30, Projection (cm) : 4.5, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 1900, Dimmable: Non-dimmable

See full description
Specifications for Noble Integrated Led 1 Light Bathroom Flush Light Opal, Silver IP44 - 54479
  • Diameter
    30cm
  • Finish
    Opal, Silver
  • Product Type
    Bathroom Flush Light
  • Projection
    4.5cm
  • IP Rating
    IP44
  • Colour Temperature
    4000
    4000K
  • Colour
    Silver
  • Dimmable
    Non-dimmable
  • Lumens
    1900
  • Number of Lights
    1
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome