Nova 5 Light Flush Ceiling Light Chrome, E14

Order Code: ZT3310340S

£209.99 Inc VAT (20%)


Description

Nova 5 Light Flush Ceiling Light Chrome, E14 | Description: has a modern design which will add a splash of character to its surroundings. The fitting has a chrome finish, with chrome and acrylic detail. Chains of chrome rings hang from the ceiling plate of the fitting, and within each ring hangs an acrylic crystal. This multi-dimensional fitting will illuminate the room with its ample light, while creating a shine and shimmer at the same time, as the light shines through the acrylic crystals. This five light flush fitting is also available in a three light version. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 30, Diameter (cm) : 50, No. of Lights: 5, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 5.2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Nova 5 Light Flush Ceiling Light Chrome, E14
  • Dimmable
    Yes
  • No. of Lights
    5
  • Class
    1 (Earthed)
  • Bulb Included
    No
  • Diameter
    50cm
  • Product Type
    Flush Ceiling Light
  • Height
    30cm
  • IP Rating
    IP20
  • Finish
    Chrome
  • Maximum Wattage
    40
  • Lamp Type
    E14
  • Weight
    5.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome