Novelty Aeroplane Semi Flush Ceiling Light Satin Silver and Glass, E27

Order Code: ZT3311757S

£154.99 Inc VAT (20%)


Description

Novelty Aeroplane Semi Flush Ceiling Light Satin Silver and Glass, E27 | Description: The collection is fun with a sophisticated feel. The fittings are designed as models of different vehicles, making them ideal for a child's room. At the same time, the fitting will not compromise on elegance, due to their satin silver finishes with glass. This fitting is an authentic, real-looking model which provides ample light in the room at the same time. This airplane semi-flush fitting is also available in a racing car (F1) and a helicopter (639) | Features: Finish: Satin Silver, IP Rating: IP20, Height (cm) : 39, Width (cm) : 47, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 2.1, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Novelty Aeroplane Semi Flush Ceiling Light Satin Silver and Glass, E27
  • Number of Lights
    1
  • Lamp Type
    E27
  • Colour
    Satin Silver
  • Bulb Included
    No
  • Material
    Glass
  • Dimmable
    Yes
  • Class
    1 (Earthed)
  • Maximum Wattage
    40
  • Weight
    2.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome