Olivia 8 Light Ceiling, Black Braided Fabric Cable, Satin Silver

Order Code: ZT3312325S

£199.99 Inc VAT (20%)


Description

Olivia 8 Light Ceiling, Black Braided Fabric Cable, Satin Silver | Features: Finish: Satin Silver | Material: Mild Steel, Stainless Steel | IP Rating: IP20 | Max Height: 43cm | Length: 70cm | Width: 70cm | Lamp Type: E27 | No. of Lamps: 8 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.3kg | Wattage (max) : 60W

See full description
Specifications for Olivia 8 Light Ceiling, Black Braided Fabric Cable, Satin Silver
  • IP Rating
    IP20
  • Finish
    Satin Silver
  • Max Height
    43cm
  • Bulb Included
    No
  • Length
    70cm
  • Maximum Wattage
    60W
  • Product Type
    Ceiling Light
  • Lamp Type
    E27
  • Colour
    Black
  • Weight
    2.3kg
  • No. of Lamps
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome