Ombra Flush Ceiling 3 Light Opal Matt Brass Elements

Order Code: ZT5144543S

£163.99 Inc VAT (20%)


Description

Ombra Flush Ceiling 3 Light Opal Matt Brass Elements | Features: Finish: Opal Matt Brass Elements | Material: Glass Brass Steel | IP Rating: IP20 | Height: 10cm | Width: 30cm | Depth: 30cm | Lamp Type: E27 | No. of Lamps: 3 | Weight: 1.2kg | Wattage (max) : 15W

Specifications for Ombra Flush Ceiling 3 Light Opal Matt Brass Elements
  • Maximum Wattage
    15W
  • Product Type
    Flush Ceiling Light
  • Width
    30cm
  • Material
    Glass Brass Steel
  • Finish
    Opal Matt Brass Elements
  • Lamp Type
    E27
  • Weight
    1.2kg
  • IP Rating
    IP20
  • Height
    10cm
  • No. of Lamps
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome