0
1

Ontario Flush Ceiling Light Black Structure 35cm 3900lm 3000K

Order Code: ZT5249159S

£173.99 Inc VAT (20%)


Description

Ontario Flush Ceiling Light Black Structure 35cm 3900lm 3000K | Features: Finish: Black Structure | Material: Glass Painted Steel | IP Rating: IP20 | Height: 7cm | Width: 35cm | Depth: 35cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 3000K | Lumens: 3900lm | Weight: 3.4kg | Wattage (max) : 32W

Specifications for Ontario Flush Ceiling Light Black Structure 35cm 3900lm 3000K
  • Colour Temperature
    3000K
  • Material
    Glass Painted Steel
  • IP Rating
    IP20
  • Width
    35cm
  • Product Type
    Flush Ceiling Light
  • Colour
    Black
  • Finish
    Black Structure
  • Lumens
    3900lm
  • Height
    7cm
  • Lamp Type
    Integrated LED
  • Weight
    3.4kg
  • Number of Lamps
    1
  • Maximum Wattage
    32W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome