Ontario Flush Ceiling Light Black Structure 45cm 4500lm 3000K

Order Code: ZT4907654S

£209.99 Inc VAT (20%)


Description

Ontario Flush Ceiling Light Black Structure 45cm 4500lm 3000K | Features: Finish: Black Structure | Material: Glass Painted Steel | IP Rating: IP20 | Height: 7cm | Width: 45cm | Depth: 45cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 3000K | Lumens: 4500lm | Weight: 5.4kg | Wattage (max) : 40.5W

Specifications for Ontario Flush Ceiling Light Black Structure 45cm 4500lm 3000K
  • Width
    45cm
  • IP Rating
    IP20
  • Lamp Type
    Integrated LED
  • Weight
    5.4kg
  • Product Type
    Flush Ceiling Light
  • Material
    Glass
    Painted Steel
  • Finish
    Black Structure
  • Height
    7cm
  • No. of Lamps
    1
  • Lumens
    4500lm
  • Maximum Wattage
    40.5W
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome