Orion 10 Light Ceiling Semi Flush Light Chrome, Crystal Glass, G4 Bulb

Order Code: ZT3312236S

£399.99 Inc VAT (20%)


Description

Orion 10 Light Ceiling Semi Flush Light Chrome, Crystal Glass, G4 Bulb | Description: The chrome 10 light semi-flush ceiling fitting with crystal trimmings makes an elegant centrepiece for any bedroom, living room, dining room or kitchen. The ten halogen lights are nestled within an intricate arrangement of crystal trimmings that hang gracefully from above. This stylish fitting looks beautiful by day and absolutely stunning by night. | Features: Finish: Chrome, Material: Crystal, IP Rating: IP20, Height (cm) : 32, Diameter (cm) : 49, No. of Lights: 10, Lamp Type: G4, Wattage (max) : 10, Weight (kg) : 4.9, Class: 2 (Double Insulated) , Bulb Included: Yes, Energy Efficiency: C

See full description
Specifications for Orion 10 Light Ceiling Semi Flush Light Chrome, Crystal Glass, G4 Bulb
  • Finish
    Chrome
  • Product Type
    Ceiling Light
  • Number of Lights
    10
  • Material
    Crystal
  • Diameter
    49cm
  • Energy Efficiency
    C
  • Lamp Type
    G4
  • Weight
    4.9kg
  • IP Rating
    IP20
  • Class
    2 (Double Insulated)
  • Bulb Included
    Yes
  • Height
    32cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome