Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Flush Mount Lights
Oxley Eco LED Circular Amenity Light, IP54, White, 230V Mains, 3CCT, Wattage Selectable
By BLE
Order Code:
ZT5151408S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.49
6%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flush-mount-lights/oxley-eco-led-circular-amenity-light-ip54-white-230v-mains-3cct-wattage-selectable/p/ZT5151408S
Add to quotation
View all Flush Mount Lights
Description
OXLEY ECO LED Circular Amenity Light, IP54, White, 230V Mains, 3CCT, Wattage Selectable
Tags:
#BulkDiscount
Specifications
Specifications for Oxley Eco LED Circular Amenity Light, IP54, White, 230V Mains, 3CCT, Wattage Selectable
Product Type
Circular Amenity Light
IP Rating
IP54
Finish
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome