Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Flush Mount Lights
Oxley LED Circular Amenity Light, IP54, White, 230V Mains, Step DIM Microwave Sensor, 3CCT
By BLE
Order Code:
ZT5151448S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£46.99
6%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flush-mount-lights/oxley-led-circular-amenity-light-ip54-white-230v-mains-step-dim-microwave-sensor-3cct/p/ZT5151448S
Add to quotation
View all Flush Mount Lights
Description
OXLEY LED Circular Amenity Light, IP54, White, 230V Mains, Step Dim Microwave Sensor, 3CCT
Tags:
#BulkDiscount
Specifications
Specifications for Oxley LED Circular Amenity Light, IP54, White, 230V Mains, Step DIM Microwave Sensor, 3CCT
IP Rating
IP54
Colour
White
Product Type
Circular Amenity Light
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome