Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Flush Mount Lights
Oxley LED Circular Amenity Light, IP54, White, LiFePO4 Battery, 3CCT
By BLE
Order Code:
ZT5151231S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flush-mount-lights/oxley-led-circular-amenity-light-ip54-white-lifepo4-battery-3cct/p/ZT5151231S
Add to quotation
View all Flush Mount Lights
Description
OXLEY LED Circular Amenity Light, IP54, White, LiFePO4 Battery, 3CCT
Specifications
Specifications for Oxley LED Circular Amenity Light, IP54, White, LiFePO4 Battery, 3CCT
Product Type
Circular Amenity Light
Colour
White
IP Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome