Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Flush Mount Lights
Oxley LED Circular Amenity Light, IP54, White, LiFePO4 Battery, Microwave Sensor, 3CCT
By BLE
Order Code:
ZT5151274S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flush-mount-lights/oxley-led-circular-amenity-light-ip54-white-lifepo4-battery-microwave-sensor-3cct/p/ZT5151274S
Add to quotation
View all Flush Mount Lights
Description
OXLEY LED Circular Amenity Light, IP54, White, LiFePO4 Battery, Microwave Sensor, 3CCT
Specifications
Specifications for Oxley LED Circular Amenity Light, IP54, White, LiFePO4 Battery, Microwave Sensor, 3CCT
Colour
White
IP Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome