Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Flush Mount Lights
Oxley LED Circular Amenity Light, IP54, White, LiFePO4 Battery, Step DIM Microwave Sensor, 3CCT
By BLE
Order Code:
ZT5151395S
£72.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flush-mount-lights/oxley-led-circular-amenity-light-ip54-white-lifepo4-battery-step-dim-microwave-sensor-3cct/p/ZT5151395S
Add to quotation
View all Flush Mount Lights
Description
OXLEY LED Circular Amenity Light, IP54, White, LiFePO4 Battery, Step Dim Microwave Sensor, 3CCT
Specifications
Specifications for Oxley LED Circular Amenity Light, IP54, White, LiFePO4 Battery, Step DIM Microwave Sensor, 3CCT
Colour
White
IP Rating
IP54
Colour Temperature
3CCT