Paloma 12cm Globe Ceiling Light - Smoky (Fluted) Brushed Brass

Order Code: ZT4945903S

£179.99 Inc VAT (20%)


Description

Paloma 12cm Globe Ceiling Light Smoky (Fluted) Brushed Brass | Features: Finish: Smoky (Fluted) Brushed Brass | Material: Glass Brass | IP Rating: IP20 | Height: 17cm | Width: 12cm | Depth: 12cm | Lamp Type: E14 | No. of Lamps: 1 | Weight: 0.6kg | Wattage (max) : 7W

Specifications for Paloma 12cm Globe Ceiling Light - Smoky (Fluted) Brushed Brass
  • Maximum Wattage
    7W
  • Width
    12cm
  • Height
    17cm
  • Material
    Glass
    Brass
  • Lamp Type
    E14
  • No. of Lamps
    1
  • Weight
    0.6kg
  • Colour
    Smoky
  • Product Type
    Globe Ceiling Light
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome