Paloma Globe Ceiling 3 Light Smoky (Fluted) Brushed Brass

Order Code: ZT5150885S

£419.99 Inc VAT (20%)


Description

Paloma Globe Ceiling 3 Light Smoky (Fluted) Brushed Brass | Features: Finish: Smoky (Fluted) Brushed Brass | Material: Glass Brass | IP Rating: IP20 | Height: 17.5cm | Width: 34cm | Depth: 34cm | Lamp Type: E14 | No. of Lamps: 3 | Weight: 3kg | Wattage (max) : 7W

Specifications for Paloma Globe Ceiling 3 Light Smoky (Fluted) Brushed Brass
  • Maximum Wattage
    7W
  • Product Type
    Ceiling Light
  • Height
    17.5cm
  • Weight
    3kg
  • Width
    34cm
  • Material
    Glass
    Brass
  • Number of Lamps
    3
  • IP Rating
    IP20
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome