0
1
2
3
4
5

Paloma Globe Ceiling Light Honey Lister (Fluted) Brushed Brass

Order Code: ZT5249162S

£239.99 Inc VAT (20%)


Description

Paloma Globe Ceiling Light Honey Lister (Fluted) Brushed Brass | Features: Finish: Honey Lister (Fluted) Brushed Brass | Material: Glass Brass | IP Rating: IP20 | Height: 36cm | Width: 25cm | Depth: 25cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 1.8kg | Wattage (max) : 15W

Specifications for Paloma Globe Ceiling Light Honey Lister (Fluted) Brushed Brass
  • Height
    36cm
  • Product Type
    Ceiling Light
  • Width
    25cm
  • Maximum Wattage
    15W
  • No. of Lamps
    1
  • Material
    Brass
    Glass
  • IP Rating
    IP20
  • Weight
    1.8kg
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome