Parula Semi Flush Ceiling Light - Light Brown Beige

Order Code: ZT4976270S

£119.99 Inc VAT (20%)


Description

Parula Semi Flush Ceiling Light Light Brown Beige | Features: Finish: Light Brown Beige | Material: Wood Painted Steel | IP Rating: IP20 | Max Height: 22cm | Width: 17cm | Depth: 22cm | Lamp Type: E14 | No. of Lamps: 1 | Weight: 0.3kg | Wattage (max) : 7W

Specifications for Parula Semi Flush Ceiling Light - Light Brown Beige
  • Lamp Type
    E14
  • Product Type
    Semi Flush Ceiling Light
  • Finish
    Light Brown Beige
  • Weight
    0.3kg
  • Max Height
    22cm
  • Maximum Wattage
    7W
  • Material
    Wood Painted Steel
  • Width
    17cm
  • IP Rating
    IP20
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome