Pasadena Shade Cluster Ceiling 3 Light White Shine Brass Steel IP44

Order Code: ZT5349690S

£259.99 Inc VAT (20%)


Description

Pasadena Shade Cluster Ceiling 3 Light White Shine Brass Steel IP44 | Features: Finish: White Shine Brass Steel | Material: Glass Brass Steel | IP Rating: IP44 | Height: 25.5cm | Width: 36cm | Depth: 36cm | Lamp Type: E27 | No. of Lamps: 3 | Weight: 2kg | Wattage (max) : 15W

Specifications for Pasadena Shade Cluster Ceiling 3 Light White Shine Brass Steel IP44
  • Maximum Wattage
    15W
  • Lamp Type
    E27
  • Material
    Glass Brass Steel
  • IP Rating
    IP44
  • Weight
    2kg
  • Width
    36cm
  • Number of Lamps
    3
  • Product Type
    Ceiling Light
  • Height
    25.5cm
  • Finish
    White Shine Brass Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome