Piava Globe Ceiling Light - White-Brown (Marble Colour) Chocolate Brown

Order Code: ZT5364130S

£239.99 Inc VAT (20%)


Description

Piava Globe Ceiling Light White-Brown (Marble Colour) Chocolate Brown | Features: Finish: White-Brown (Marble Color) Chocolate Brown | Material: Glass Painted Steel | IP Rating: IP20 | Height: 15cm | Width: 30cm | Depth: 30cm | Lamp Type: E14 | No. of Lamps: 1 | Weight: 1.5kg | Wattage (max) : 7W

Specifications for Piava Globe Ceiling Light - White-Brown (Marble Colour) Chocolate Brown
  • Product Type
    Globe Ceiling Light
  • Lamp Type
    E14
  • Height
    15cm
  • Material
    Glass Painted Steel
  • No. of Lamps
    1
  • Wattage
    7W
  • Width
    30cm
  • Weight
    1.5kg
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome