Portico Led Bathroom Flush Ceiling Light Frosted Glass, Satin Nickel IP44

Order Code: ZT3310561S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Portico LED Bathroom Flush Ceiling Light Frosted Glass, Satin Nickel IP44 | Description: The popular LED bathroom ceiling light features frosted glass and satin nickel finish. This fitting can also be wall mounted if preferred and comes complete with LED driver | Features: Finish: Frosted Glass, Satin Nickel, Material: Glass, Steel, IP Rating: IP44, Height (cm) : 8.5, Diameter (cm) : 30, Projection (cm) : 8.5, Bulb: LED, Kelvin: 4000, Lumens: 650, Wattage (max) : 9

See full description
Specifications for Portico Led Bathroom Flush Ceiling Light Frosted Glass, Satin Nickel IP44
  • Colour Temperature
    4000 Kelvin
    4000
  • Maximum Wattage
    9
  • Bulb
    LED
  • IP Rating
    IP44
  • Height
    8.5cm
  • Material
    Glass, Steel
  • Diameter
    30cm
  • Lumens
    650

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome