Radius Modern Designer Round Led Semi Flush Ceiling Light Chrome, Warm White, IP44

Order Code: ZT3310874S

£179.99 Inc VAT (20%)


Description

Radius Modern Designer Round LED Semi Flush Ceiling Light Chrome, Warm White, IP44 | Features: Finish: Chrome Plate & White Silicone | Material: Steel & Aluminium & Silicone | Diameter (cm) : 50.00 | Lamp Type: INTEGRATED LED | Number of Lights: 3 | IP Rating: IP44 | Kelvin: 3000 | Lumens: 3450 | Dimmable: Non-dimmable | Bulb Included: Yes | Wattage (max) : 10W | Weight (kg) : 1.17

See full description
Specifications for Radius Modern Designer Round Led Semi Flush Ceiling Light Chrome, Warm White, IP44
  • Colour
    Chrome
  • Colour Temperature
    3000
  • Maximum Wattage
    10W
  • Product Type
    Semi Flush Ceiling Light
  • Weight
    1.17kg
  • Diameter
    50.0cm
  • Number of Lights
    3
  • Lamp Type
    Integrated LED
  • IP Rating
    IP44
  • Dimmable
    Non-dimmable
  • Bulb Included
    Yes
  • Lumens
    3450

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome